This product requires certification to purchase.

60W 18-Light Chandelier in Matte Black with Opal Glass

Alora Lighting

Willow 60W 18-Light Chandelier in Matte Black with Opal Glass

  • Fast #
  • Part #KCH548518MBOP
  • Item #9805656
  • Manufacturer Part #CH548518MBOP
3.6 out of 5 Customer Rating
Alora Lighting

Willow 60W 18-Light Chandelier in Matte Black with Opal Glass

  • Fast #
  • Part #KCH548518MBOP
  • Item #9805656
  • Manufacturer Part #CH548518MBOP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 60 W E12 or equivalent bulb required, not included
  • Designed for living room, dining room, foyer, bedroom and beyond
  • Classic style with decorative details
  • Sloped ceiling, adaptable to 45°
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Diameter
18 in
Height
11-5/8 in
Width
18 in
Characteristics & Features
Collection
Willow
Color Finish Category
Blacks
Color Finish Name
Matte Black
Glass Type
Frosted, Matte Opal
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G8
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Glass, Steel
Number of Lights
5
Number of Tiers
2
Electrical & Operational Information
Volts
120V
Watts
300 W
Warranty & Product Information
Type
ACH548518MBOP
UL Listed
Yes
UPC
691759075205