15-58FR 1/20 HP 115V Cast Iron Circulator Pump
ALPHA 15-58FR 1/20 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Energy efficient permanent magnet motor
- AUTOAdapt control mode automatically adjusts the performance
- Three constant speed settings and three constant pressure settings
- Available with either cast iron or stainless steel pump housing
- LED display shows current energy consumption and estimated flow
- Integrated check valve
- Available with either Line cord or terminal box connection
- Flanged connection with nut capture feature for quick installation
- Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
- Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions
Specifications
- AMP:
- 0.65
- Blower Type:
- Variable Speed
- Collection:
- ALPHA
- Connection Type:
- Flanged
- Cord Length:
- 6 ft
- Depth:
- 7 in
- Energy Star Compliant:
- No
- Flow Rate:
- 8.3 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/20 hp
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Cast Iron, Composite
- Maximum Feet of Head:
- 11
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 38 W
- Weight:
- 6.887 lb
- Width:
- 3-11/25 in