CHEMICAL GLV 17M 835812 SZ 9
CHEMICAL GLV 17M 835812 SZ 9
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- AlphaTec® 53-001 safety gloves MICROCHEM™ multi-layer nitrile and neoprene protective barrier ensures EN 374 type A chemical defenses and protection from acids and hydrocarbons
- Ansell GRIP+G7™ coating offers secure grip for wet or oily components
- AlphaTec® 53-001 chemical gloves soft nylon inner liner grants them a comfortable feel
- Their black cuff design makes them perfect for dirt-prone outdoor applications
- Oeko-Tex® certification ensures they contain no substances harmful to human health
- AlphaTec® 53-001 industrial gloves multi-layer coating is also abrasion-resistant, achieving ANSI/ISEA 105-2024 and EN abrasion level 3 standards
Documents
Specifications
- ANSI:
- ANSI 105-2024
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 12
- Glove Type:
- Chemical Resistant, Heavy Duty
- Length:
- 13-4/5
- Material:
- Rubber
- Material Type:
- Neoprene, Nitrile
- Reusable:
- Yes
- Thickness:
- 15 mil
- Type:
- ANS835812