24 x 36 in. Flat Edge Rectangular Mirror in Matte Black
Sassi 24 x 36 in. Flat Edge Rectangular Mirror in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Gorgeous classic design to complement any decor
- Contemporary rectangular shape is perfect for vertical or horizontal hanging
- Available in black or brushed gold aluminum frame
- Wall mounted mirror 5 mm-thick, copper-free silver mirror provides corrosion resistance and vibrant reflectiveness
- Includes an aluminum back frame for superior durability
- Available in 2 versatile sizes
- Hanging bar included for convenient installation
Specifications
- Collection:
- Sassi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 6000
- Depth:
- 7/8
- Height:
- 36
- Installation Type:
- Wall Mount
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 36 in
- UPC:
- 749355500109
- Width:
- 24