8in. LED 6-Light GU10 LED Flush Mount in Matte Black/Satin Brass
Alto 8in. LED 6-Light GU10 LED Flush Mount in Matte Black/Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Average Life:
- 4 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- Alto
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Satin Brass
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- Height:
- 8 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Mid-century
- Lumens:
- 3000
- Material:
- Steel
- Number Of Hours:
- 35000 h
- Number of Lights:
- 6
- UPC:
- 884656752687
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 82 in