Aluminum Bail Latch and Screw in Mill (4 Pack)
Aluminum Bail Latch and Screw in Mill (4 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Latch is constructed of stamped aluminum and aluminum wire
- Aluminum latch comes in mill finish and it features a corrosion resistant finish
- Installs into the spline channel of aluminum screens and is held in place by vinyl spline
- Designed for use with aluminum screens on sliding windows
- Used to hold the bottoms of screen frames locked shut
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill
- Length:
- 1-9/16
- Material:
- Aluminum
- Package Quantity:
- Pack of 4
- UPC:
- 049793077684
- Window Hardware Type:
- Bail Latch, Screw