This product requires certification to purchase.

Aluminum Latch and Pull Set in Black

Aluminum Latch and Pull Set in Black

  • Fast #
  • Part #PMP5007
  • Item #4870988
  • Manufacturer Part #MP5007
5 out of 5 Customer Rating
Brand image

Aluminum Latch and Pull Set in Black

  • Fast #
  • Part #PMP5007
  • Item #4870988
  • Manufacturer Part #MP5007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits 5/8" to 1-1/4" thick screen or storm doors
  • Push button operation
  • Comes with night lock
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Coating:
Painted
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/2
Door Hardware Type:
Latch and Pull Set
Handle Material:
Aluminum
Handle Type:
Lever
Height:
5-1/2
Length:
5-1/2
Material:
Aluminum
Size:
1-3/4 in
Smart Home Enabled:
No
Thickness:
1 in
UL Listed:
No
UPC:
635148517723
Weight:
0.47
Width:
1