Aluminum Lock in Black 2-Pack
Aluminum Lock in Black 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tamper-resistant
- Double Allen steel screw head provides tamper resistant locking
- Use as a secondary lock to help prevent accidental opening by children
- Black painted color
- For use on older metal framed sliding windows and doors
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Lock
- Length:
- 2
- Lock Type:
- Sash Lock
- Material:
- Aluminum
- UPC:
- 049793740359