Aluminum SLIDE W&D CHAN LOCK 4 PK
Aluminum SLIDE W&D CHAN LOCK 4 PK
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Color finish: Mill
- Window sash lock
- With steel thumb screw
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Door Hardware Type:
- Lock
- Height:
- 1/2
- Lock Type:
- Surface Bolt
- Material:
- Aluminum, Zinc
- Package Quantity:
- 4
- UPC:
- 049793740007