9W Plug and Play Lamp in Cool White (Pack of 20)
9W Plug and Play Lamp in Cool White (Pack of 20)
Product Details
Product Details
- Suitable for use in damp locations
- Shatter-resistant
- Mercury-free
Specifications
- ADA Compliant:
- No
- Average Life:
- 45.7
- Beam Spread:
- 150°
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Installation Type:
- Horizontal Mount
- Length:
- 5-5/16
- Light Bulb Base Type:
- G24q
- Lumens:
- 800
- Lumens per Watt:
- 88.8
- Material:
- Plastic
- Number Of Hours:
- 50000
- Package Quantity:
- Pack of 20
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 810136027372
- Volts:
- 120/277V
- Watts:
- 9
- Width:
- 1-3/8