Multi Function Hand Shower in Chrome
Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 9 in rain showerhead and 5-spray handheld showerhead
- Easy to adjust slide bracket for optimal handheld placement
- Damage free installation using existing plumbing and suction cup
- Teflon tape and plastic-coated wrench included
-
Green
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 9 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 32-1/5 in
- Showerhead Function:
- Multi
- Spray Type:
- Full, Jet, Massage, Rain, Wide
- UPC:
- 810136028430
- WaterSense Labeled:
- Yes
- Width:
- 3-2/5 in