18 cu. ft. Top Mount Freezer Refrigerator in Black
18 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Humidity-Controlled Garden Fresh™ Crispers
- Gallon Door Storage Bins
- Flip-up Storage
- Dairy Center
- Up-Front Temperature Control System
- Glass Shelves
- Reversible Doors
- Capacity 18 cu. ft.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.15 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 31-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5 cu ft
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.06 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049409610
- Volts:
- 115V
- Weight:
- 200 lb
- Width:
- 29-3/4 in