18 cu. ft. Top Mount Freezer Refrigerator in Monochromatic Stainless Steel
This product has been replaced by
Manufacturer Part #ARTX2019SZ
18 cu. ft. Top Mount Freezer Refrigerator in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Humidity-Controlled Garden Fresh™ crisper bins
- Gallon door storage bins
- Flip-up storage
- Dairy center
- Electronic temperature controls
- Reversible doors
- Capacity: 18 cu ft
- Save money and energy
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Depth:
- 31-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Handle Material:
- Plastic
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- UPC:
- 883049339047
- Volts:
- 115V
- Width:
- 29-3/4 in