This product requires certification to purchase.

27-1/2 x 44 x 27 in. 20A 3.80 cu. ft. Top Load Washer in White

Amana

27-1/2 x 44 x 27 in. 20A 3.80 cu. ft. Top Load Washer in White

  • Fast #
  • Part #ANTW4519JW
  • Item #10022699
  • Manufacturer Part #NTW4519JW
5 out of 5 Customer Rating
Brand image
Amana

27-1/2 x 44 x 27 in. 20A 3.80 cu. ft. Top Load Washer in White

  • Fast #
  • Part #ANTW4519JW
  • Item #10022699
  • Manufacturer Part #NTW4519JW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The high-efficiency Agitator and wash system hit dirt hard, but are gentle on clothes for efficient cleaning action
  • The easy-to-fill automatic fabric softener dispenser releases fabric softener from the HE Agitator at just the right Tim, so you don’t have to worry about missing the rinse cycle
  • The durable stainless steel wash basket has a smooth, modern finish, helping prevent snags that can ruin clothes
  • Is your favorite outfit in the hamper. Use the quick wash cycle to wash light loads fast
  • Pile it in and get the most out of the 3.8 cu. ft. large capacity to take on every load
  • The deep water wash option adds the maximum amount of water for your laundry load, so you can clean with confidence
  • No sock left behind. The late lid lock gives you extra time to throw in any missed items before the spin cycle starts
  • The extra rinse option adds more rinse action to most wash cycles to help remove extra soil or detergent
  • The advanced suspension system senses each load and stabilizes the wash basket to cut down on racket caused by noisy, unbalanced loads
  • Choose from 12 wash cycles to help make laundry day a breeze
  • Requires Certification
Dimensions & Measurements
Capacity
3.80 cu ft
Depth
27 in
Height
44 in
Weight
115 lb
Width
27-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Material
Stainless Steel
Number of Settings
5
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
15, 20
Number of Cycles
12
Power Source
Electric
RPM
680
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
883049530437