This product requires certification to purchase.

28 in. 14 cu. ft. Top Mount Freezer Refrigerator in Black

Amana

28 in. 14 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #AART104TFDB
  • Item #4912244
  • Manufacturer Part #ART104TFDB
5 out of 5 Customer Rating
Brand image
Amana

28 in. 14 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #AART104TFDB
  • Item #4912244
  • Manufacturer Part #ART104TFDB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dairy center
  • Full-width crisper drawer
  • Up-front temperature control system
  • Optional automatic icemaker kit
  • Reversible doors
  • Capacity: 14 cu ft
  • Save money and energy
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
14 cu ft
Depth
30 in
Freezer Capacity (Cu Ft)
3.87 cu ft
Height
62-7/8 in
Width
28 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Handle Material
Plastic
Installation Type
Freestanding
Interior Light
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type
Top Mount Freezer
Electrical & Operational Information
AMP
15
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
883049339498