29-7/8 in. Gas 4-Burner Sealed Freestanding Range in White
29-7/8 in. Gas 4-Burner Sealed Freestanding Range in White
Package Quantity Info:
Each: 1Product Details
Product Details
- 5.0 Cu. Ft. Oven Capacity gives you the space you need to make dinner and dessert at the same time.
- Our Versatile Cooktop features multiple burner options that provide up to 15,000 BTUs, helping you cook your favorites all at once.
- Bake Assist Temps offer preset temperature settings to make cooking even more convenient. Just select a temperature, press start and let the oven do the rest.
- Quickly select bake or broil temperatures with these large and easy-to-read Easy Touch Electronic Controls Plus.
- Temp Assure™ Cooking System distributes heat throughout the entire oven to deliver delicious results.
- See and savor. The Extra-Large Oven Window provides a bigger view to let you check on food without having to open the oven door.
- Warm Hold delivers low heat to the oven so dishes are ready to serve when you are.
- The Easy Access™ broiler door is easy to reach and can help broil large dinners like steak and roasted vegetables.
- Use the Custom Broil setting to broil in five-degree increments.
- Oven Lockout is a safety feature that locks your oven and its controls to help protect against accidental use.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 14500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 27-7/8 in
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Plastic
- Handle Type:
- Contoured
- Height:
- 46-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 14.5
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049411477
- Volts:
- 120V
- Weight:
- 187 lb
- Width:
- 29-7/8 in