4-Burner Electric Cooktop in Black
4-Burner Electric Cooktop in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four Elements
- Installs Over the Wall Oven
- Right Controls
- Heating Element Indicator Light
- Hot Surface Indicator
- Multiple Settings
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Material:
- Ceramic Glass
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 883049429908
- Volts:
- 240V
- Watts:
- 2500 W
- Width:
- 30-13/16 in