1 Ton R-410A 12000 Btu/h Room Air Conditioner
1 Ton R-410A 12000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- EER:
- 9.8
- Energy Star Compliant:
- No
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UPC:
- 663051561625