1 Ton R-410A 9300 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #PBC093G00CC
1 Ton R-410A 9300 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic touch pad with remote control
- Easy access slide out filter
- One hundred percent full factory run test
Documents
Specifications
- AMP:
- 4.3
- Auto Switching Heat:
- No
- BTU:
- 9200
- BTU Cooling Rating:
- 9300 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 2.3
- Depth:
- 21-7/8 in
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 15-5/8 in
- Installation Type:
- Through The Wall
- MBH:
- 9.3
- Max CFM:
- 275 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- UPC:
- 663051504998
- Volts:
- 208/230V
- Weight:
- 88 lb
- Width:
- 26 in