This product requires certification to purchase.

11500 Btu/h 208V 25 Amp PTAC Air Conditioner

Amana HVAC

11500 Btu/h 208V 25 Amp PTAC Air Conditioner

  • Fast #
  • Part #AVTC123E05AA
  • Item #5138598
  • Manufacturer Part #VTC123E05AA
3.6 out of 5 Customer Rating
Brand image
Amana HVAC

11500 Btu/h 208V 25 Amp PTAC Air Conditioner

  • Fast #
  • Part #AVTC123E05AA
  • Item #5138598
  • Manufacturer Part #VTC123E05AA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
25
BTU:
12000
BTU Cooling Rating:
11500 Btu/h
Refrigerant:
R-410A
Tonnage:
1 Ton
Volts:
208V