12000 BTU 15.3A 208/230V PTAC Heat Pump
12000 BTU 15.3A 208/230V PTAC Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 13.7, 15.3, 4.3, 4.6, 5, 5.4
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 309
- Dehumidification:
- 2.81
- Depth:
- 21
- EER:
- 10.5
- Height:
- 16
- MBH:
- 12
- Max CFM:
- 387
- Power Source:
- Electric
- Proposition 65:
- Y
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UPC:
- 663051683471
- Volts:
- 208/230V
- Watts:
- 3.5
- Width:
- 42