14700 Btu/h 208/230V 30A PTAC Air Conditioner
14700 Btu/h 208/230V 30A PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 14,700/14,500 BTU/h nominal capacity
- EER = 10.6
- Voltage 230/208V
Specifications
- AMP:
- 19.7, 22, 30, 6.03, 6.58
- BTU Cooling Rating:
- 14700 Btu/h
- BTU Heat Rating:
- 15000 Btu/h
- CFM:
- 376 ft3/min
- Depth:
- 21 in
- EER:
- 10.6
- Height:
- 16 in
- Nominal Heater Size (kilowatts):
- 5
- Proposition 65:
- Y
- UPC:
- 663051683426
- Volts:
- 208/230V
- Watts:
- 4769 W
- Width:
- 42 in