15000 BTU 22A 208/230V PTAC Heat Pump
15000 BTU 22A 208/230V PTAC Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 19.7, 22, 5.38, 5.82, 6.03, 6.58
- BTU:
- 15000
- BTU Cooling Rating:
- 14700 Btu/h
- BTU Heat Rating:
- 15000 Btu/h
- CFM:
- 312
- Dehumidification:
- 4.29
- Depth:
- 21
- EER:
- 10.6
- Height:
- 16
- MBH:
- 15
- Max CFM:
- 374
- Power Source:
- Electric
- Proposition 65:
- Y
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UPC:
- 663051683501
- Volts:
- 208/230V
- Watts:
- 5
- Width:
- 42