1H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #PHWTA200
1H/1C Non-programmable Thermostat
Product Details
Product Details
- Non-Programmable Thermostat
Documents
Specifications
- AMP:
- 1.5, 3
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- No