3.5kW 9000 BTU 4.9A 208/230V PTAC Heat Pump
3.5kW 9000 BTU 4.9A 208/230V PTAC Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat pump
- Standard efficiency
- R-410A refrigerant
Specifications
- A2L Compatible:
- No
- AMP:
- 4.4, 4.9
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 8200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 264 ft3/min
- Dehumidification:
- 2
- Depth:
- 14-1/8 in
- EER:
- 12.0
- Height:
- 16-1/6 in
- MBH:
- 9
- Max CFM:
- 330 cfm
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UPC:
- 663051671317
- Volts:
- 208/230V
- Watts:
- 3.5 kW
- Width:
- 42 in