7000 BTU 3.2A 265V PTAC Heat Pump
7000 BTU 3.2A 265V PTAC Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat pump
- Standard efficiency
- R-32 refrigerant
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.8, 3.2
- BTU:
- 7000
- BTU Cooling Rating:
- 7300 Btu/h
- BTU Heat Rating:
- 6500 Btu/h
- CFM:
- 245 ft3/min
- Dehumidification:
- 1.7
- Depth:
- 14-1/8 in
- EER:
- 12.5
- Height:
- 16-1/6 in
- MBH:
- 7
- Max CFM:
- 344 cfm
- Power Source:
- Electric
- Proposition 65:
- Y
- Refrigerant:
- R-32
- Tonnage:
- 0.5 Ton
- UPC:
- 663051673083
- Volts:
- 265V
- Watts:
- 2.5 kW
- Width:
- 42 in