9000 Btu/h 208/230V 20A PTAC Air Conditioner
9000 Btu/h 208/230V 20A PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 9200/9000 BTU/h nominal capacity
- EER = 11.3
- Voltage 230/208V
Specifications
- AMP:
- 13.7, 15.3, 20, 3.45, 3.83
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 8900 Btu/h
- CFM:
- 435
- Depth:
- 21
- EER:
- 11.3
- Height:
- 16
- Nominal Heater Size (kilowatts):
- 3.5
- Proposition 65:
- Y
- UPC:
- 663051683396
- Volts:
- 208/230V
- Watts:
- 3535
- Width:
- 42