9000 BTU 14.6 Amp, 16 Amp, 3.5 Amp, 3.8 Amp, 3.9 Amp and 4.2 Amp 208/230V PTAC Heat Pump
9000 BTU 14.6 Amp, 16 Amp, 3.5 Amp, 3.8 Amp, 3.9 Amp and 4.2 Amp 208/230V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Electronic touch pad with remote control
- Easy access slide out filter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One hundred percent full factory run test
Documents
Specifications
- AMP:
- 14.6, 16, 3.5, 3.8, 3.9, 4.2
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 7500 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 2.2
- Depth:
- 26-3/4 in
- EER:
- 9.9
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 15-3/8 in
- Installation Type:
- Through The Wall
- MBH:
- 9
- Max CFM:
- 280 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Type:
- AAH093G35AX
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 910 W
- Width:
- 22-5/8 in