This product requires certification to purchase.

9000 BTU 4.4A 265V PTAC Heat Pump

Amana HVAC

9000 BTU 4.4A 265V PTAC Heat Pump

  • Fast #
  • Part #APTH094K35AXXX
  • Item #9997509
  • Manufacturer Part #PTH094K35AXXX
3.5 out of 5 Customer Rating
Brand image
Amana HVAC

9000 BTU 4.4A 265V PTAC Heat Pump

  • Fast #
  • Part #APTH094K35AXXX
  • Item #9997509
  • Manufacturer Part #PTH094K35AXXX
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat pump
  • Standard efficiency
  • R-410A refrigerant
  • Requires Certification
Dimensions & Measurements
CFM
264 ft3/min
Depth
14-1/8 in
Height
16-1/6 in
Max CFM
330 cfm
Tonnage
1 Ton
Width
42 in
Characteristics & Features
A2L Compatible
No
Dehumidification
2
Proposition 65
Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
Refrigerant
R-410A
Electrical & Operational Information
AMP
3.6, 4.4
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
8200 Btu/h
EER
11.8
MBH
9
Power Source
Electric
Volts
265V
Watts
3.7 kW
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UPC
663051671386