This product requires certification to purchase.

9k BTU Cooling / 8,200 BTU Heating PTAC Heat Pump - 3.7 kW Electric Heating - R-32 - 265V

Amana HVAC

9k BTU Cooling / 8,200 BTU Heating PTAC Heat Pump - 3.7 kW Electric Heating - R-32 - 265V

  • Fast #
  • Part #APTH094J35CXXX
  • Item #10334848
  • Manufacturer Part #PTH094J35CXXX
4.6 out of 5 Customer Rating
Brand image
Amana HVAC

9k BTU Cooling / 8,200 BTU Heating PTAC Heat Pump - 3.7 kW Electric Heating - R-32 - 265V

  • Fast #
  • Part #APTH094J35CXXX
  • Item #10334848
  • Manufacturer Part #PTH094J35CXXX
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
8200 Btu/h
Depth:
21-1/2 in
Max CFM:
312 cfm
Refrigerant:
R-32
UPC:
663051678170
Volts:
265V