This product requires certification to purchase.

3 Ton - Multi-Position - ECM - Air Handler

This product has been replaced by

3T MULTI POS VS A/H C CAB EEV SEER2
Goodman® 3 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 21" W
Manufacturer Part #AMVE36CP1400BA
Amana HVAC

AMVE 3 Ton - Multi-Position - ECM - Air Handler

  • Fast #
  • Part #GAMVE36CP1400
  • Item #10030113
  • Manufacturer Part #AMVE36CP1400
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

3T MULTI POS VS A/H C CAB EEV SEER2
Goodman® 3 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 21" W
Manufacturer Part #AMVE36CP1400BA
Amana HVAC

AMVE 3 Ton - Multi-Position - ECM - Air Handler

  • Fast #
  • Part #GAMVE36CP1400
  • Item #10030113
  • Manufacturer Part #AMVE36CP1400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2 to 5 tons
  • Electronic expansion valve (EEV) for cooling and heat pump applications
  • Integrated communicating ComfortBridge™ Technology
  • Variable-speed ECM blower motor
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • Improved humidity and comfort control
  • Horizontal or vertical configuration capabilities
  • Fault recall of six most recent faults
  • AHRI certified; ETL listed
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
6.5, 15
BTU:
36000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
ECM
CFM:
1700 ft3/min
Coil Type:
Evaporator
Collection:
AMVE
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Fan Speeds:
Multi
Height:
21 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
2.0
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
53-7/16 in