3 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 21" W
AMVE 3 Ton - Horizontal Discharge - VS ECM Communicating Air Handler - R-410A EEV - No Heat - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic expansion valve (EEV) for cooling and heat pump applications
- Variable speed ECM blower motor
- Suitable for operation with inverter driven products
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via on-board Bluetooth with the CoolCloud™ phone and tablet application
- Provides constant cfm over a wide range of static pressure conditions independent of duct system
- Cfm indicator
- Provides adjustable low cfm for efficient fan only operation
- Fault recall of six most recent faults
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 6.5, 5.2
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM Variable Speed
- CFM:
- 1165 ft3/min
- Coil Type:
- Evaporator
- Collection:
- AMVE
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Fan Speeds:
- Multi
- Height:
- 53-7/16 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Max CFM:
- 1165 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 2.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 21 in