CCY 2.5T 16 SEER R410A 1PH S/S A/C
ASX16 Series CCY 2.5T 16 SEER R410A 1PH S/S A/C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- Single speed condenser fan motor
- Factory installed filter drier
- Contactor with lugs
- 7 mm Dia coil tube(AC)
- Single row (condenser) coil
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 17
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- ASX16 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71.5 dB
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 94 oz
- Height:
- 39-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 200/230V
- Weight:
- 161 lb
- Width:
- 29 in