1.5 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1
ASXS6 S Series 1.5 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- Compatible with the Amana brand smart thermostat
- Slim style, small footprint
- Quiet-mode, provides enhanced acoustical comfort, up to 3 different sound levels
- Blue fin corrosion coating, helps keep coil clean
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 14.6
- BTU:
- 18000
- BTU Cooling Rating:
- 16600 Btu/h
- Collection:
- ASXS6 S Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 66 dB
- Depth:
- 13-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 76 oz
- Height:
- 27-3/8 in
- Horsepower:
- 9/100 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.5
- SEER2:
- 17.2
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 119 lb
- Width:
- 36-5/8 in