This product requires certification to purchase.

3.5 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1

Amana HVAC

ASXS6 S Series 3.5 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1

  • Fast #
  • Part #AASXS6S4210
  • Item #10091898
  • Manufacturer Part #ASXS6S4210
3.1 out of 5 Customer Rating
Brand image
Amana HVAC

ASXS6 S Series 3.5 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1

  • Fast #
  • Part #AASXS6S4210
  • Item #10091898
  • Manufacturer Part #ASXS6S4210
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with the Amana brand smart thermostat
  • Slim style, small footprint
  • Quiet-mode, provides enhanced acoustical comfort, up to 3 different sound levels
  • Blue fin corrosion coating, helps keep coil clean
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
34.4
BTU:
42000
BTU Cooling Rating:
39500 Btu/h
Collection:
ASXS6 S Series
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Decibel Rating (dB):
72 dB
Depth:
12-5/8
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
111
Height:
39
Horsepower:
9/25 hp
Liquid Line (OD):
3/8
MBH:
42
Max Fuse Size:
35
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.5
SEER2:
17.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
1-1/8
Tonnage:
3.5 Ton
Type:
AASXS6S4210
Volts:
208/230V
Weight:
163
Width:
37