This product requires certification to purchase.

3 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1

Amana HVAC

ASXS6 S Series 3 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1

  • Fast #
  • Part #AASXS6S3610
  • Item #10091897
  • Manufacturer Part #ASXS6S3610
5 out of 5 Customer Rating
Brand image
Amana HVAC

ASXS6 S Series 3 Ton - 15.6-16.5 SEER2 - Variable Speed Side Discharge Air Conditioner - 208/230/1

  • Fast #
  • Part #AASXS6S3610
  • Item #10091897
  • Manufacturer Part #ASXS6S3610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with the Amana brand smart thermostat
  • Slim style, small footprint
  • Quiet-mode, provides enhanced acoustical comfort, up to 3 different sound levels
  • Blue fin corrosion coating, helps keep coil clean
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
23.9
BTU:
36000
BTU Cooling Rating:
33600 Btu/h
Collection:
ASXS6 S Series
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Decibel Rating (dB):
68 dB
Depth:
13-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
85 oz
Height:
27-3/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.5
SEER2:
17.2
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
133 lb
Width:
36-5/8 in