This product requires certification to purchase.

1.5 Ton - 16.2 SEER2 - Heat Pump

Amana HVAC

ASZS6 1.5 Ton - 16.2 SEER2 - Heat Pump

  • Fast #
  • Part #AASZS601810
  • Item #10091901
  • Manufacturer Part #ASZS601810
3.6 out of 5 Customer Rating
Brand image
Amana HVAC

ASZS6 1.5 Ton - 16.2 SEER2 - Heat Pump

  • Fast #
  • Part #AASZS601810
  • Item #10091901
  • Manufacturer Part #ASZS601810
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The Amana® brand S-series unit features a 1000-hr salt spray rated coil as standard
  • This hydrophilic coating helps keep the coil clean
  • This mode provides enhanced acoustical comfort
  • When activated homeowners will enjoy additional quiet within their space
  • The outdoor unit will enable this mode to help prevent frost/ice from building up in cold climate conditions
  • It will also help with longer heating operation time for additional comfort for occupants
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
14.6
BTU:
18000
BTU Cooling Rating:
16600 Btu/h
BTU Heat Rating:
17400 Btu/h
Collection:
ASZS6
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Decibel Rating (dB):
45 dB
Depth:
13-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
81 oz
HSPF2:
8.6
Height:
27-3/8 in
Horsepower:
9/100 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
17.5
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
200/230V
Weight:
122 lb
Width:
36-5/8 in