This product requires certification to purchase.

2.5kW 12000 BTU 5A 208/230V PTAC Heat Pump

Amana HVAC

AVH Model 2.5kW 12000 BTU 5A 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAVH123H25AXXX
  • Item #9997388
  • Manufacturer Part #AVH123H25AXXX
5 out of 5 Customer Rating
Brand image
Amana HVAC

AVH Model 2.5kW 12000 BTU 5A 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAVH123H25AXXX
  • Item #9997388
  • Manufacturer Part #AVH123H25AXXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 11,400 BTU/h capacity
  • EER = 11.0
  • Corrosion resistant blue fin condenser coils
  • 5 year limited warranty
  • Electrical disconnect
  • Heat pump with backup electric heat
  • Outside air vent door
  • Standard 23" x 23" footprint
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4.5, 5
BTU:
12000
CFM:
260 ft3/min
Collection:
AVH Model
Depth:
23-1/8 in
EER:
11.0
Height:
32-1/4 in
MBH:
12
Max CFM:
490 cfm
Power Source:
Electric
Proposition 65:
Y
Refrigerant:
R-410A
Tonnage:
1 Ton
Volts:
208/230V
Watts:
2.5 kW
Width:
23-1/8 in