4 - 5 Ton - Multi-Position - Variable Speed - Air Handler
AVPEC Series 4 - 5 Ton - Multi-Position - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic expansion valve (EEV) for cooling and heat pump applications
- Variable speed ECM blower motor
- Suitable for operation with inverter driven products
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via on-board Bluetooth with the CoolCloud™ phone and tablet application
- Provides constant cfm over a wide range of static pressure conditions independent of duct system
- Cfm indicator
- Provides adjustable low cfm for efficient fan only operation
- All aluminum evaporator coil
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 8.6
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1800 ft3/min
- Coil Type:
- Evaporator
- Collection:
- AVPEC Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- ETL Listed:
- Yes
- Height:
- 53-7/16 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 13.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UPC:
- 663051559707
- Volts:
- 208/230V
- Width:
- 24-1/2 in