12000 BTU PTAC Air Conditioner Unit with 3.5kW Heat Pump
DigiSmart™ 12000 BTU PTAC Air Conditioner Unit with 3.5kW Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 5.6
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- DigiSmart™
- EER:
- 10.4
- Energy Star Compliant:
- No
- Refrigerant:
- R-22
- Volts:
- 265V
- Watts:
- 1135