This product requires certification to purchase.

Hot Surface Ignitor

Amana HVAC

Hot Surface Ignitor

  • Fast #
  • Part #G10735003A
  • Item #3511266
  • Manufacturer Part #10735003A
3.1 out of 5 Customer Rating
Brand image
Amana HVAC

Hot Surface Ignitor

  • Fast #
  • Part #G10735003A
  • Item #3511266
  • Manufacturer Part #10735003A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only; please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Franklin stainless steel water lubricated 2- and 3-wire motors
  • Non-corrosive cable guard protect motor wires
  • Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
  • Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
  • Stainless steels suction screen covers large area suction inlet on stainless steel units
  • Polypropylene "snap" on screen on cast iron units
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-21/100 in
Length
2-13/100 in
Width
1-65/100 in
Electrical & Operational Information
Ignitor Type
Hot Surface
Warranty & Product Information
Origin
Global