9000 Btu/h 208/230V 4.1 Amp PTAC Air Conditioner
PMC Series 9000 Btu/h 208/230V 4.1 Amp PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.1
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- PMC Series
- Dehumidification:
- 2.2
- EER:
- 11.3
- Energy Star Compliant:
- No
- MBH:
- 9
- Max CFM:
- 300 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 11.3
- Tonnage:
- 1 Ton
- UL Listed:
- No
- UPC:
- 663051565685
- Volts:
- 208/230V
- Watts:
- 3.5 kW