14800 Btu/h 265V 20A PTAC Air Conditioner
PTC 14800 Btu/h 265V 20A PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electric heat only
- Standard efficiency
- R-32 refrigerant
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 20
- BTU Cooling Rating:
- 14800 Btu/h
- BTU Heat Rating:
- 12600 Btu/h
- CFM:
- 414 ft3/min
- Collection:
- PTC
- Depth:
- 14-1/8 in
- EER:
- 10.7
- Height:
- 16-1/16 in
- Nominal Heater Size (kilowatts):
- 3.7
- Proposition 65:
- Y
- Refrigerant:
- R-32
- UPC:
- 663051658530
- Volts:
- 265V
- Width:
- 42 in