This product requires certification to purchase.

14800 Btu/h 265V 20A PTAC Air Conditioner

Amana HVAC

PTC 14800 Btu/h 265V 20A PTAC Air Conditioner

  • Fast #
  • Part #APTC154K35AXXX
  • Item #9997482
  • Manufacturer Part #PTC154K35AXXX
3.5 out of 5 Customer Rating
Brand image
Amana HVAC

PTC 14800 Btu/h 265V 20A PTAC Air Conditioner

  • Fast #
  • Part #APTC154K35AXXX
  • Item #9997482
  • Manufacturer Part #PTC154K35AXXX
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Electric heat only
  • Standard efficiency
  • R410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20
BTU Cooling Rating:
14800 Btu/h
BTU Heat Rating:
12600 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
420 ft3/min
Collection:
PTC
Depth:
14-1/8 in
EER:
10.0
Height:
16-1/16 in
Nominal Heater Size (kilowatts):
3.7
Proposition 65:
Y
Refrigerant:
R-410A
UPC:
663051658523
Volts:
265V
Width:
42 in