This product requires certification to purchase.

12000 Btu/h 208/230V 5.6 Amp PTAC Air Conditioner

Amana HVAC

PTC G Series 12000 Btu/h 208/230V 5.6 Amp PTAC Air Conditioner

  • Fast #
  • Part #APTC123G50AXXX
  • Item #7013799
  • Manufacturer Part #PTC123G50AXXX
3.3 out of 5 Customer Rating
Brand image
Amana HVAC

PTC G Series 12000 Btu/h 208/230V 5.6 Amp PTAC Air Conditioner

  • Fast #
  • Part #APTC123G50AXXX
  • Item #7013799
  • Manufacturer Part #PTC123G50AXXX
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
5.6
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
Collection:
PTC G Series
EER:
10.5
Energy Star Compliant:
No
Refrigerant:
R-410A
Tonnage:
1 Ton
UPC:
663051515529
Volts:
208/230V
Watts:
1114 W