15000 Btu/h 265V 6.1 Amp PTAC Air Conditioner
PTC G Series 15000 Btu/h 265V 6.1 Amp PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet operation
- Increased dehumidification capacity
- Seven button touch pad
- Removable condenser shroud
Documents
Specifications
- AMP:
- 6.1
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- CFM:
- 360 ft3/min
- Collection:
- PTC G Series
- EER:
- 10.0
- Energy Star Compliant:
- No
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UPC:
- 663051515550
- Volts:
- 265V
- Watts:
- 3.7 kW