17000 Btu/h 230V 8.4 Amp PTAC Air Conditioner
PTC G Series 17000 Btu/h 230V 8.4 Amp PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- With 7 button touch pad
- Increased dehumidification capacity
- Removable condenser shroud
- Sub-base kit required
Specifications
- AMP:
- 8.4
- BTU:
- 17000
- BTU Cooling Rating:
- 17000 Btu/h
- BTU Heat Rating:
- 16200 Btu/h
- Collection:
- PTC G Series
- Dehumidification:
- 4.8
- EER:
- 9.4
- Max CFM:
- 340 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UPC:
- 663051546752
- Vent Air:
- 65 cfm
- Volts:
- 230V