This product requires certification to purchase.

12000 BTU 4.9 Amp 265V PTAC Heat Pump

Amana HVAC

PTH G Series 12000 BTU 4.9 Amp 265V PTAC Heat Pump

  • Fast #
  • Part #APTH124G35CXXX
  • Item #7165231
  • Manufacturer Part #PTH124G35CXXX
4.2 out of 5 Customer Rating
Brand image
Amana HVAC

PTH G Series 12000 BTU 4.9 Amp 265V PTAC Heat Pump

  • Fast #
  • Part #APTH124G35CXXX
  • Item #7165231
  • Manufacturer Part #PTH124G35CXXX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4.9
BTU:
12000
CEC Compliant:
For Sale in CA
Collection:
PTH G Series
Refrigerant:
R-410A
Vent Ducted or Ductless:
Ducted
Volts:
265V
Watts:
3.7 kW