STANDARD PTAC WITH HEAT PUMP - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 14600 BTU COOLING - 14300 BTU REVERSE CYCLE HEATING - 3 COP - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP
STANDARD PTAC WITH HEAT PUMP - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 14600 BTU COOLING - 14300 BTU REVERSE CYCLE HEATING - 3 COP - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Consistent with the Amana legacy, these units are even quieter than previous units. The new, improved design reduces operating noises from entering your guest rooms and feature an STC (Sound Transmission Class) of 29.
- With less outside noise transferred into the room, you and your guests will enjoy quieter days and nights! Amana PTAC units are built to last and made in the United States
- You may notice the new look is missing an access door for the controls. This new series eliminates the user-operated control panel, giving it a sleeker appearance. This re-imagined design does require a wall thermostat for operation. It can be operated with a wired or wireless wall thermostat.
- With this improved design, Amana PTACs now have integrated Bluetooth and RF operation as well as Eden Energy Management System connectivity, allowing for easier troubleshooting and diagnostics as well as unit setting and configuration time.
- In addition to the new design, better EER ratings and overall reputation of Amana PTACs, the standard and advanced features they are known for are all still included.
- Amana’s advanced condensate dispersion system throws excess condensation onto the outdoor coil for fast evaporation allowing for maximum cooling efficiency with minimum condensate run-off.
- The built-in 30-second fan-off delay allows for more cooling efficiency, using the unit’s fan to disperse the heated or cooled air into the room after the compressor stops, instead of leaving the conditioned air on the coils.
- With Room Freeze Protection, when the unit senses temperatures of 40°F or below, the fan starts and the electric resistance heat will start to prevent freezing.
- 2.5 Kw Model
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 14600 Btu/h
- BTU Heat Rating:
- 14300 Btu/h
- Cord Length:
- 58 in
- Dehumidification:
- 4.4
- Depth:
- 14-1/8 in
- EER:
- 10.4
- Heating Watts:
- 1350
- Height:
- 16-1/16 in
- Max CFM:
- 400 cfm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- Type:
- APTH153J25AXXX
- UPC:
- 663051673298
- Volts:
- 208/230V
- Width:
- 42 in