This product requires certification to purchase.

Thermostat

Amana HVAC

Thermostat

  • Fast #
  • Part #AATSTCWEBLA
  • Item #10091908
  • Manufacturer Part #ATST-CWE-BL-A
4.3 out of 5 Customer Rating
Brand image
Amana HVAC

Thermostat

  • Fast #
  • Part #AATSTCWEBLA
  • Item #10091908
  • Manufacturer Part #ATST-CWE-BL-A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simple, elegant industrial design
  • Capacitive touchscreen user interface
  • Wi-Fi enabled smart thermostat with iOS and Android app control
  • Voice control by Amazon Alexa and Google assistant
  • Control and comfort functions - away mode, geofencing
  • Outdoor environment monitoring - outdoor temperature, outdoor humidity and weather forecast
  • Error and service notifications
  • Multi-language support - English, Spanish, French
  • Programmable four-event schedule with adjustable hold function
  • Open API compatible for home control systems such as Control4 and Crestron
  • Requires Certification

Documents

Dimensions & Measurements
Depth
43/50 in
Height
4-37/50 in
Characteristics & Features
Color Finish Name
Black
Programmability
Programmable
Smart Home Compatibility
Amazon Alexa, Google Home
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Maximum Temperature
120
Minimum Temperature
32
Temperature Range
32 to 120 Deg F
Warranty & Product Information
Type
AATSTCWEBLA